
Scotty Cameron Super Select Newport 2 Plus Putter - Right Hand/34 inch
Mfr # 745RD34
Zoro # G714674754
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Length
34 in
Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
745RD34
Zoro #
G714674754
UPC #
-
Country of Origin
China
Dimensions
Length
34 in
Details
Item
Mens Putters
Hand
Right Hand
Description
With a flange crafted slightly wider than a Super Select Newport 2 and narrower than a Super Select Squareback 2, the Super Select Newport 2 Plus offers a Tour-inspired shape that introduces the next profile in high-performance blade design. Milled in USA from 303 stainless steel with a solid face, the Newport 2 Plus has a 6061 aircraft grade aluminum sole plate, anodized clear and engraved with the lines graphics. The Super Select Newport 2 Plus includes the lines shaft band, headcover and textured Pistolini Plus grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.