Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Control, 277V AC, SPST, Dial

  • Mfr # 150095-01

  • Zoro # G911963699


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Number of Switches or Dials
1
For Use With Mfr. Model Number
706-123S
Product Type
Speed Control
For Use With
Universal
Overall Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150095-01
Zoro #
G911963699
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/8 in
Overall Height
1 1/8 in
Overall Depth
4 1/4 in

Details

Number of Switches or Dials
1
For Use With Mfr. Model Number
706-123S
Product Type
Speed Control
For Use With
Universal
Fits Brand
Titus
Maximum Input Current
5 A
Contact Form
SPST
Plate Color
Silver
Switch Color
Black
Item
Speed Control
Switch Type
Dial
Temperature Sensor
Temperature Sensor Not Included
Input Voltage
277V AC
Plate Material
Steel
Primary Voltage
277V AC

Description

Speed Control, Switch Type Dial, Contact Form SPST, Input Voltage 277V AC, Maximum Input Current 5 A, Number of Switches or Dials 1, Plate Material Steel, Reversible Not Applicable, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Silver, Switch Color Black, Overall Height 1 1/8 in, Overall Width 2 3/8 in, Overall Depth 4 1/4 in, Compatible with Series Not Applicable, Primary Voltage 277V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.