Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black UHMW Sheet Stock 24" L x 12" W x 0.500" Thick

  • Mfr # PS-UHMW-RCY-16

  • Zoro # G2835996


product price: $38.25
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-UHMW-RCY-16
Zoro #
G2835996
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Length
24"
Thickness
0.500"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
Black
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Oil Resistant, UV Tolerant, Wear Material
Thickness Tolerance
+/-10%
Tensile Strength
4,000 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
Black
Plastic Grouping
Sheet Stock
Material Type
Tivar Eco Recycled
Standards
Not Rated
Backing Type
No Backing
Material
UHMW
Elongation
270 %
Water Absorption
0.01 %
Minimum Temperature
-22 Degrees F
Plastic Hardness Rating
Medium
Temperature Range
-22 Degrees to 180 Degrees F
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Plastic Hardness
67D
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-10%
Shape
Rectangle
UV Resistant
No
Grade
Standard
Friction Coefficient
0.14
Tensile Strength Rating
Poor
Machinability
100 %
Impact Strength
No Break
Friction Rating
Very Slippery
Wear Factor
Excellent
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Plastic Density
0.033 lb/cu in
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
400 MPa
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Dielectric Strength
86 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Rockwell Hardness
60 HRM
Shore Hardness
67 Shore D
Product Form
Sheet
Coefficient of Thermal Expansion
Not Rated
Weight
6.4 lb

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength No Break, Friction Coefficient 0.14, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 67D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.