Zoro Homepage

Coolant Through Retention Knob

  • Mfr # PSC-444X60

  • Zoro # G011178085


product price: $19.25
/ea

Key Features

Thread Size
M16-2
Overall Length
2.362 in
Coolant Fed
Coolant Through
Knob Angle
60 Degrees
Neck Dia.
0.392 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC-444X60
Zoro #
G011178085
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2
Overall Length
2.362 in
Neck Dia.
0.392 in
Taper Size
BT40
Flange to Knob Length
1.378 in
Flange to Angle Length
1.1 in

Details

Item
Coolant Through Retention Knob
Coolant Fed
Coolant Through
Knob Angle
60 Degrees
Number of O-Ring(s)
0

Description

PSC-444X60, BT40 Coolant Through Retention Knob with a 60 Degree angle


  • •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
  • •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
  • •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
  • •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.