
Coolant Through Retention Knob
Mfr # PSC-532X60
Zoro # G111178190
product price: $20.15
/eaKey Features
Thread Size
5/8"-11
Overall Length
2.25 in
Flange to Knob Length
1.266 in
Neck Dia.
0.392 in
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSC-532X60
Zoro #
G111178190
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Overall Length
2.25 in
Flange to Knob Length
1.266 in
Neck Dia.
0.392 in
Taper Size
CAT40
Flange to Angle Length
0.988 in
Details
Item
Coolant Through Retention Knob
Coolant Fed
Coolant Through
Number of O-Ring(s)
0
Knob Angle
60 Degrees
Description
PSC-532X60, CAT40 Coolant Through Retention Knob with a 60 Degree angle
- •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
- •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
- •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
- •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.