Zoro Homepage

Coolant Through Retention Knob

  • Mfr # PSCHP-446X45

  • Zoro # G411178180


product price: $32.29
/ea

Key Features

Thread Size
M24-3
Overall Length
3.347 in
Flange to Knob Length
1.772 in
Flange to Angle Length
1.378 in
Neck Dia.
0.667 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSCHP-446X45
Zoro #
G411178180
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M24-3
Overall Length
3.347 in
Flange to Knob Length
1.772 in
Flange to Angle Length
1.378 in
Neck Dia.
0.667 in
Taper Size
BT50

Details

Item
Coolant Through Retention Knob
Knob Angle
45 Degrees
Number of O-Ring(s)
0
Coolant Fed
Coolant Through

Description

PSCHP-446X45, High Pressure BT50 Coolant Through Retention Knob with a 45 Degree angle


  • •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
  • •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
  • •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
  • •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.