Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Through Retention Knob

  • Mfr # PSCO-536X45

  • Zoro # G611178249


product price: $34.29
/ea

Key Features

Thread Size
1"-8
Overall Length
3.248 in
Coolant Fed
Coolant Through
Flange to Knob Length
1.78 in
Knob Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSCO-536X45
Zoro #
G611178249
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-8
Overall Length
3.248 in
Flange to Knob Length
1.78 in
Flange to Angle Length
1.386 in
Taper Size
CAT50
Neck Dia.
0.667 in

Details

Item
Coolant Through Retention Knob
Coolant Fed
Coolant Through
Knob Angle
45 Degrees
Number of O-Ring(s)
1

Description

PSCO-536X45, CAT50 Coolant Through Retention Knob with a 45 Degree angle


  • •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
  • •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
  • •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
  • •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.