Zoro Homepage

PULL BOLT

  • Mfr # PULL BOLT 9M

  • Zoro # G411178234


product price: $59.99
/ea

Key Features

Overall Length
3.897 in
Flange to Knob Length
2.327 in
Number of O-Ring(s)
0
Knob Angle
15 Degrees
Flange to Angle Length
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PULL BOLT 9M
Zoro #
G411178234
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.897 in
Flange to Knob Length
2.327 in
Flange to Angle Length
1.969 in
Taper Size
PB

Details

Item
Pull Bolt
Number of O-Ring(s)
0
Knob Angle
15 Degrees
Coolant Fed
Non-Coolant Through

Description

  • •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
  • •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
  • •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
  • •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.