Zoro Homepage

Solid Retention Knob

  • Mfr # PS-278

  • Zoro # G711178132


product price: $25.19
/ea

Key Features

Overall Length
2.3 in
Flange to Knob Length
1 in
Flange to Angle Length
0.7 in
Coolant Fed
Non-Coolant Through
Neck Dia.
0.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-278
Zoro #
G711178132
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M24-3
Overall Length
2.3 in
Flange to Knob Length
1 in
Flange to Angle Length
0.7 in
Neck Dia.
0.82 in
Taper Size
CAT50

Details

Item
Solid Retention Knob
Coolant Fed
Non-Coolant Through
Number of O-Ring(s)
0
Knob Angle
45 Degrees

Description

PS-278, CAT50 Solid Retention Knob with a 45 Degree angle


  • •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
  • •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
  • •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
  • •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.