Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Retention Knob

  • Mfr # PSI-444X15

  • Zoro # G311178051


product price: $19.99
/ea

Key Features

Thread Size
M16-2
Overall Length
2.125 in
Taper Size
BT40
Flange to Angle Length
0.905 in
Flange to Knob Length
1.141 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI-444X15
Zoro #
G311178051
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2
Overall Length
2.125 in
Taper Size
BT40
Flange to Angle Length
0.905 in
Flange to Knob Length
1.141 in
Neck Dia.
0.549 in

Details

Item
Solid Retention Knob
Number of O-Ring(s)
0
Coolant Fed
Non-Coolant Through
Knob Angle
15 Degrees

Description

PSI-444X15, BT40 Solid Retention Knob with a 15 Degree angle


  • •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
  • •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
  • •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
  • •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.