
Solid Retention Knob
Mfr # PSP-534X45
Zoro # G311178167
product price: $25.99
/eaKey Features
Thread Size
5/8"-11
Overall Length
2.25 in
Knob Angle
45 Degrees
Neck Dia.
0.392 in
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSP-534X45
Zoro #
G311178167
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Overall Length
2.25 in
Neck Dia.
0.392 in
Flange to Angle Length
0.988 in
Taper Size
CAT40
Flange to Knob Length
1.266 in
Details
Item
Solid Retention Knob
Knob Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Number of O-Ring(s)
0
Description
PSP-534X45, CAT40 Solid Retention Knob with a 45 Degree angle
- •Manufactured utilizing AMS-6274/AISI-8620 alloy steel
- •Each retention knob is carburized (hardened) to 58-62HRC with a case depth of .020-.030. Core hardness 40HRC
- •Threads are single pointed to ensure full thread depth is achieved. Our process ensures high concentricity and balanced threads
- •All Retention Knobs surface (Not just the mating surface) have a precision finish of 32 RMA micro or better
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.