Shop TJERNLUND PRODUCTS

110 cfm Crawl Space Fan, Plug-in

  • Mfr # CS1

  • Zoro # G7504271


product price: 
$
237.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Air Flow
110 cfm
Voltage
120 V
Amps
0.3 A
Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CS1
Zoro #
G7504271
UPC #
080956957290
Country of Origin
United States
Air Flow
110 cfm
Voltage
120 V
Item
Crawl Space Fan
Amps
0.3 A
Hz
60
Includes
Thermostat, Hardware Packet, Pre Wired 6 Feet Power Cord
Dehumidification Control
Yes
Free Area
90 sq ft
Material
Galvanized Steel
For Use With
V1D, V2D
Thermostat
Freeze Protection
Power
Plug-in
Finish
Aluminum
Standards
cETLus
Control
Plug-in
Frame Finish
Aluminum
Fan Style
Basement/Crawl Space
Phase
1
Maximum Airflow
110 cfm
Includes Dehumidistat
No
Frame Material
Steel
Full Load Current
0.3 A
Housing Material
Steel
Number of Fans
1
Electrical Connection
Plug-In
Housing Finish
Galvanized
Includes Motor
Yes
Frequency
50 Hz, 60 Hz
Temperature Thermostat Opens
40 Degrees F
Ventilation Type
Supply
Wattage
20 W
Speed Controllable
No
Nameplate Voltage
115V AC

Description

Crawl Space Fan, Duct Diameter Not Applicable, For Cut-Out Height 8 in, For Cut-Out Width 16 in, Frame Finish Aluminum, Frame Material Steel, Housing Material Steel, Housing Finish Galvanized, Includes Thermostat, Hardware Packet, Pre Wired 6 Feet Power Cord, Includes Dehumidistat No, Maximum Airflow 110 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.