Contractor's Choice 52-Inch Indoor Ceiling Fan
- Mfr # 7802400
- Zoro # G300433680
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
3
Reversible
Yes
Blade Material
MDF
Air Flow
2893
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7802400
- Zoro #
- G300433680
- UPC #
- 24034780240
- Country of Origin
- China
Dimensions
- Max. Mounting Height
- 10.25"
Details
- Number of Blades
- 5
- Number of Speeds
- 3
- Reversible
- Yes
- Blade Material
- MDF
- Air Flow
- 2893
- Series (Name of Series/Collection)
- CONTRACTOR CHOICE
- RPM
- 66
- Fan Blade Finish
- WHITE
- Mount Type (Downrod, Flush, Angled)
- COMBO
- Blade Pitch
- 12"
- High CFM
- 4098.96
- Indoor/Outdoor
- INDOOR
Description
This Westinghouse Contractor's Choice 52-inch indoor ceiling fan adds durable performance and a classic focal point to larger rooms. The Contractor's Choice features a 153-millimeter by 15-millimeter silicon steel motor with a triple capacitor for powerful, quiet air circulation. Three fan speeds (high/medium/low) and a reversible switch keep you cool in the summer and warm in the winter. Includes a 3/4-inch by 4-inch (D x L) down rod and 78-inch lead wire. Remote control adaptable. Product reference number 78024-inch.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.