Shop TJERNLUND PRODUCTS

110 cfm Crawl Space Fan, Plug-in

  • Mfr # V1D
  • Zoro # G2689495

product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Depth
2 in
Air Flow
110 cfm
Voltage
120 V
Standards
cETLus
Control
Plug-in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1D
Zoro #
G2689495
UPC #
080956954046
Country of Origin
United States

Dimensions

Depth
2 in
Cutout Height
6 in
Width
18 in
Height
9 in
Cutout Width
8 in
Overall Height
9 in
Overall Width
18 in
Overall Depth
2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
6 in
Power Cord Length
6 ft
For Cut-Out Width
8 in

Details

Air Flow
110 cfm
Voltage
120 V
Item
Crawl Space Fan
Standards
cETLus
Control
Plug-in
For Use With
Ventilating Excess Moisture In Crawl Spaces
Finish
Aluminum
Material
Galvanized Steel
Dehumidification Control
Yes
Includes
Dehumidistat, Power Cord, Thermostat
Free Area
12 sq ft
Amps
0.3 A
Power
Plug-in
Hz
60 Hz
Thermostat
Opens at 40 Degrees F
Frame Material
Steel
Includes Dehumidistat
Yes
Full Load Current
0.3 A
Includes Motor
Yes
Maximum Ambient Operating Temperature
50 Degrees F
Housing Finish
Galvanized
Speed Controllable
No
Wattage
20 W
Frequency
50 Hz, 60 Hz
Nameplate Voltage
120V AC
Phase
1
Electrical Connection
Plug-In
Humidity Settings
20% to 80%
Ventilation Type
Exhaust
Fan Style
Basement/Crawl Space
Number of Fans
1
Frame Finish
Aluminum
Housing Material
Steel
Maximum Airflow
110 cfm
Temperature Thermostat Opens
40 Degrees F

Description

Crawl Space Fan, Duct Diameter Not Applicable, For Cut-Out Height 6 in, For Cut-Out Width 8 in, Frame Finish Aluminum, Frame Material Steel, Housing Material Steel, Housing Finish Galvanized, Includes Dehumidistat, Power Cord, Thermostat, Includes Dehumidistat Yes, Maximum Airflow 110 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.