Shop MYTEK
See all product information
Create Account
20" 3-Speed 2 In 1 Floor / Wall Industrial Fan
- Mfr # 3406K1-SVMY5
- Zoro # G614885991
product price:
$
88.39
/ea
Key Features
Frame Material
Metal
Hz
60 Hz
Width
11 in
Overall Depth
24.8 in
Includes
Industrial Wall Fan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3406K1-SVMY5
- Zoro #
- G614885991
- UPC #
- 681944013761
- Country of Origin
- Mexico
Dimensions
- Width
- 11 in
- Overall Depth
- 24.8 in
Details
- Frame Material
- Metal
- Hz
- 60 Hz
- Includes
- Industrial Wall Fan
Description
Experience the versatility of the Floor and Wall Fan, 2 in 1, Model 3406. With 3 speeds and a tilt function, this fan offers precise control over the airflow. Its metal blades ensure durability, while the powerful motor ensures effective air circulation. Ideal for any space, this versatile fan adapts to your ventilation needs both on the floor and mounted on the wall, providing comfort and freshness.
- •Powerful 150W motor for efficient airflow
- •Durable metal blades ensure long-lasting use
- •Effortlessly tilts 135° for targeted cooling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.