Shop TJERNLUND PRODUCTS

180 cfm Basement Fan, Reversible

  • Mfr # X2D
  • Zoro # G2837807

product price: 
$
389.99
/ea
Free Shipping & Returns

Key Features

Depth
22 in
Air Flow
180 cfm
Voltage
120 V
Cutout Width
12 1/4 in
Height
4 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X2D
Zoro #
G2837807
UPC #
080956956620
Country of Origin
United States

Dimensions

Depth
22 in
Cutout Width
12 1/4 in
Height
4 7/8 in
Width
14 1/4 in
Cutout Height
5 1/4 in
Manufacturer Warranty Length
1 yr
Overall Width
14 1/4 in
For Cut-Out Height
5 1/4 in
Overall Depth
22 in
For Cut-Out Width
12 1/4 in
Overall Height
4 7/8 in
Power Cord Length
6 ft

Details

Air Flow
180 cfm
Voltage
120 V
Item
Basement Fan
Standards
cETLus
Amps
0.6 A
Material
Galvanized Steel
Control
Reversible
Hz
60 Hz
Thermostat
No
Power
Plug-in
Finish
Spangle
Dehumidification Control
Yes
Includes
Magnetic Draft
Wattage
72 W
Includes Motor
Yes
Ventilation Type
Reversible
Frame Material
Steel
Housing Material
Steel
Speed Controllable
Yes
Number of Fans
2
Humidity Settings
60%
Full Load Current
0.6 A
Electrical Connection
Plug-In
Maximum Airflow
180 cfm
Housing Finish
Galvanized
Includes Dehumidistat
Yes
Nameplate Voltage
120V AC
Phase
1
Fan Style
Basement/Crawl Space
Frequency
50 Hz, 60 Hz

Description

Basement Fan, For Cut-Out Height 5 1/4 in, For Cut-Out Width 12 1/4 in, Frame Material Steel, Housing Material Steel, Housing Finish Galvanized, Includes Magnetic Draft, Includes Dehumidistat Yes, Maximum Airflow 180 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.