Shop SKYBLADE

Ceiling Fan, Silver, 24 ft Dia

  • Mfr # G420PRO-2473-423-3
  • Zoro # G322383741

product price: 
$
9,054.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Sound Level
35 dBA
Light Kit
No
Voltage
230V AC
Amps
4 A
Fan Housing Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G420PRO-2473-423-3
Zoro #
G322383741
UPC #
-
Country of Origin
United States
Sound Level
35 dBA
Light Kit
No
Voltage
230V AC
Amps
4 A
Fan Housing Color
Silver
Motor HP
1 7/20 hp
Reversible
Yes
Blade Finish
Anodized
Housing Finish
Powder Coated
Item
Ceiling Fan
Area Covered (Cooling) - Fans
11,309 sq ft
Mount Type
Bracket
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
RPM
40 RPM
Number of Speeds
Variable
Phase
Three
Environment Rating
Damp
Standards
UL, CAN/CSA, C-TICK, CE
Motor Insulation
F
Area Covered (Destratification) - Fans
45,216 sq ft
Airflow
166,230 cfm
Mounting Surface
I-Beam, Joist, Purlin
Blade Material
Aluminum
Max. Ambient Temp.
50 Degrees C
Number of Blades
4
Bearing Type
Ball
Speed Controllable - Fans
Yes
Thermal Protection
Auto
Hz
60/50 Hz
For Location
Barn, Pool, Restaurant, Warehouse

Dimensions

Max. Mounting Height
29 ft
Blade Diameter
24 ft
Min. Mounting Height
12 ft
Down Rod Outside Dia.
2 in

Description

Ceiling Fan, 24 ft Blade Diameter, 230V AC Voltage, Phase Three, Motor HP 1 7/20 hp, 40 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Silver, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 dBA, Speed Controllable - Fans Yes, 4 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 50 Degrees C, Motor Insulation F, Light Kit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.