Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tjernlund Products Exhaust Vent Balancing Baffle, 12 In ABD-12

Exhaust Vent Balancing Baffle, 12 In (Discontinued)

  • Mfr # ABD-12
  • Zoro # G5597383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABD-12
Zoro #
G5597383
UPC #
080956952370
Country of Origin
United States

Dimensions

Damper Dia. (In.)
12
Duct Dia. (In.)
12
Frame Width (In.)
12
Frame Height (In.)
6

Details

Item
Exhaust Vent Balancing Baffle
Frame Material
Stainless Steel
Frame (Gauge)
18
Blade (Gauge)
18
Type
Adjustable
For Use In
RT750 and RT1500 Rooftop Inducers

Description

Exhaust Vent Balancing Baffle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.