Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Induced Draft Blower, 115, Aluminized Steel Fan, 16 1/2 in W, 18 in H, 10 Inlet and Outlet Dia.

  • Mfr # HS5

  • Zoro # G5735475


product price: $2,370.99
/ea
Free Shipping & Returns

Key Features

Inlet and Outlet Dia. (In.)
10
Type
High Temperature
Voltage
115
Depth (In.)
16 1/4 in
HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS5
Zoro #
G5735475
UPC #
080956217066
Country of Origin
United States

Dimensions

Inlet and Outlet Dia. (In.)
10
Depth (In.)
16 1/4 in
Height (In.)
18 in
Vent Pipe Dia. (In.)
10
Width (In.)
16 1/2 in
Max. Pipe Length 400
100
Max. Pipe Length 300
100
Overall Height
18 in
Overall Width
16 1/4 in
For Maximum Pipe Length
100 ft
Inlet Diameter
10 in
Manufacturer Warranty Length
1 yr
Outlet Diameter
10 in
Maximum Vent Pipe Diameter
14 in
Minimum Vent Pipe Diameter
10 in
Overall Depth
16 1/4 in

Details

Item
Induced Draft Blower
Type
High Temperature
Voltage
115
HP
1 hp
Construction Material
Aluminized Steel Fan
Amps
12.5
Includes
Fan Proving Switch, UC1 Universal Control
Application
Boilers, Water Heaters
Watts
1,500 W
CFM @ 1.40-In. SP
1000
CFM @ 0.700-In. SP
1200
BtuH Input
1,825,000
CFM @ 1.000-In. SP
11 25
CFM @ 0.500-In. SP
1250
CFM @ 0.000-In. SP
1500
Current
12.6 A
For Fuel Type
LP, Natural Gas
Maximum Heater BTU Input for Gas Appliance
1,825,000 BtuH
Nameplate Voltage
115V AC
Maximum Heat Input
1825 MBtuH
Maximum Motor Horsepower
1 hp
Mounting Orientation
Horizontal
Market
Commercial, Residential
Outlet Shape
Round
Housing Material
Steel
For Appliance Type
Boilers, Unit Heaters, Water Heaters
Maximum Motor Speed
1,725 RPM
Blower Type
Sidewall Power Venter
Power Consumption
1,500 W

Description

Induced Draft Blower, Application Boilers, Water Heaters, For Fuel Type LP, Natural Gas, For Appliance Type Boilers, Unit Heaters, Water Heaters, Maximum Vent Pipe Diameter 14 in, Minimum Vent Pipe Diameter 10 in, Maximum Heater BTU Input for Gas Appliance 1,825,000 BtuH, Maximum Heater BTU Input for Oil Appliance Not Applicable, Inlet Diameter 10 in, Outlet Diameter 10 in, Nameplate Voltage 115V AC, Current 12.6 A, Maximum Motor Speed 1,725 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.