Zoro Homepage

Axial Duct Booster, 10 In. Dia.

  • Mfr # EF-10

  • Zoro # G3127223


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sleeve
Max. Amps
0.46 A
Hz
60
Inlet and Outlet Dia.
10 in
Housing Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF-10
Zoro #
G3127223
UPC #
080956425003
Country of Origin
United States

Dimensions

Inlet and Outlet Dia.
10 in
Housing Dia.
10 in
Std. Lengths
25/50/75 ft.
Length
14 1/2 in
Fits Duct Dia.
10 in
Overall Width
10 in
Overall Height
15 3/4 in
Duct Diameter
10 in
Overall Diameter
10 in

Details

Bearing Type
Sleeve
Max. Amps
0.46 A
Hz
60
CFM @ Duct
400/325/275 cfm
Includes
External Junction Box for Easy Wiring
Motor RPM
1500
Phase
1
Max. Inlet Temp.
150 Degrees F
Mounting Position
Horizontal or Vertical
Max. Wattage
36
Housing Material
Galvanized Steel
CFM @ 0.000-In. SP
475
Number of Speeds
1
Motor HP
1/100 hp
Voltage
120v
Motor Enclosure
Open Air Over
Item
In-Line Duct Fan
Speed Control
Mfr. No. 48C172
Application
General Purpose
Motor Output Power
7.5 W
High-Efficiency Motor
No
Speed Control Included
No
Maximum Inlet Air Temperature
150 Degrees F
Mounting Orientation
Horizontal or Vertical
Motor Speed
1,500 RPM
Nameplate Voltage
120V AC
For Fan Type
Tubeaxial
Speed Controllable
Yes
Airflow @ 0.000 in SP
475 cfm

Description

In-Line Duct Fan, For Fan Type Tubeaxial, Airflow @ 0.000 in SP 475 cfm, Duct Diameter 10 in, Motor Output Power 7.5 W, Motor IP Rating Not Applicable, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 10 in, Overall Height 15 3/4 in, Overall Width 10 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 1,500 RPM, Includes External Junction Box for Easy Wiring, Maximum Inlet Air Temperature 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.