Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axial Duct Booster, Galvanized Steel

  • Mfr # EF-8

  • Zoro # G2730926


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Open Air Over
Housing Dia.
8 in
Max. Wattage
56
Phase
1
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF-8
Zoro #
G2730926
UPC #
080956428004
Country of Origin
United States

Dimensions

Housing Dia.
8 in
Length
9 in
Fits Duct Dia.
8 in
Std. Lengths
25/50/75 ft.
Inlet and Outlet Dia.
8 in
Overall Height
9 in
Overall Width
8 in
Overall Diameter
8 in
Duct Diameter
8 in

Details

Motor Enclosure
Open Air Over
Max. Wattage
56
Phase
1
Item
In-Line Duct Fan
Mounting Position
Horizontal or Vertical
Hz
60
Motor HP
1/40 hp
CFM @ 0.000-In. SP
325
Speed Control
Mfr. No. 48C172
Max. Inlet Temp.
150 Degrees F
Includes
External Junction Box for Easy Wiring
Housing Material
Galvanized Steel
Max. Amps
1.1 A
Bearing Type
Sleeve
Voltage
120v
Motor RPM
3000
CFM @ Duct
300/250/200 cfm
Number of Speeds
1
Application
General Purpose
Speed Control Included
No
Nameplate Voltage
120V AC
Motor Output Power
18.6 W
For Fan Type
Tubeaxial
High-Efficiency Motor
No
Maximum Inlet Air Temperature
150 Degrees F
Motor Speed
3,000 RPM
Airflow @ 0.000 in SP
325 cfm
Mounting Orientation
Horizontal or Vertical
Speed Controllable
Yes

Description

In-Line Duct Fan, For Fan Type Tubeaxial, Airflow @ 0.000 in SP 325 cfm, Duct Diameter 8 in, Motor Output Power 18.6 W, Motor IP Rating Not Applicable, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 8 in, Overall Height 9 in, Overall Width 8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 3,000 RPM, Includes External Junction Box for Easy Wiring, Maximum Inlet Air Temperature 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.