Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burner Interlock, 115V, 15A

  • Mfr # CIC1

  • Zoro # G9397717


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
15 A
Voltage
115V
Includes
Activation Isolation Relay
Depth (In.)
3 1/2 in
For Use With
COP2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIC1
Zoro #
G9397717
UPC #
080956958952
Country of Origin
United States

Dimensions

Depth (In.)
3 1/2 in
Width (In.)
9 1/4 in
Max. Depth (In.)
3 1/2 in
Height (In.)
4 in
Overall Height
4 in
Overall Depth
3 1/2 in
Overall Width
9 1/4 in

Details

Item
Burner Interlock
Max. Amps
15 A
Voltage
115V
Includes
Activation Isolation Relay
For Use With
COP2
Type
Universal
Agency Compliance
ETL
Switch Type
DIP
Standards
ETL Listed
Maximum Input Current
15 A
Primary Voltage
115V AC
Items Controlled
Fans
Input Voltage
115V AC

Description

Burner Interlock, Switch Type DIP, Input Voltage 115V AC, Maximum Input Current 15 A, Overall Height 4 in, Overall Width 9 1/4 in, Overall Depth 3 1/2 in, Primary Voltage 115V AC, Includes Activation Isolation Relay, Items Controlled Fans, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.