Zoro Homepage

Dehumidistat, 20-80%, 115V AC, SPST

  • Mfr # DH10

  • Zoro # G803549109


product price: $61.59
/ea

Key Features

Voltage
115 V AC
Switch Action
Close on Fall, Open on Rise
Switch Type
SPST
Product Type
Dehumidistat
Outdoor Temperature Sensor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH10
Zoro #
G803549109
UPC #
080956954091
Country of Origin
United States

Details

Item
Dehumidistat
Voltage
115 V AC
Switch Action
Close on Fall, Open on Rise
Switch Type
SPST
Product Type
Dehumidistat
Outdoor Temperature Sensor
No
Compatible Product Type
Ventilation Fan, Louvers
Humidity Differential
20% to 80%
Pad/Wick Change Reminder
No
Control Range
20 %
Humidifier Control Compatibility
Humidifier Control Compatible
Current Rating
10 A
Input Voltage
115V AC
Housing Material
Steel
Series
V
Includes Pad/Wick Change Indicator
Pad/Wick Change Indicator Not Included
Contact Form
SPST
Maximum Operating Temperature
140 Degrees F
Compatible with Manufacturer Model Number
DH10
Dehumidifier Control Compatibility
Dehumidifier Control Compatible
Includes Outdoor Temperature Sensor
Outdoor Temperature Sensor Not Included
Compatible Manufacturer Part Number
DH10
Compatible Manufacturer Model Number
DH10
Compatible with Manufacturer Model No.
DH10
Compatible with Mfr. Model No.
DH10
For Use with Mfr Model Number
DH10
Compatible Pump Manufacturer Part Number
DH10
Humidity Settings
80 %
Compatible Mfr. Model Number
DH10

Description

Dehumidistat, Product Type Dehumidistat, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 20 Percent, Humidity Differential 20 Percent to 80 Percent, Input Voltage 115V AC, Switch Action Close on Fall, Open on Rise, Contact Form SPST, Current Rating 10 A, Housing Material Steel, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.