Zoro Homepage

Mounting Kit, Galvanized Steel, 17 1/4 in W.x

  • Mfr # RTS8

  • Zoro # G2503496


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Type
Rooftop Inducer
Construction Material
Galvanized Steel
Includes
Assembly Hardware
Application
Supports Rooftop Inducer
Width
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTS8
Zoro #
G2503496
UPC #
080956956552
Country of Origin
United States

Dimensions

Width
17 1/4 in
Depth
17 1/4 in
Height
15 3/4 in
Overall Height
15 3/4 in
Overall Depth
17 1/4 in
Overall Width
17 1/4 in

Description

Mounting Kit, Compatible with Brand Tjernlund, Compatible with Series RTS, Compatible with Grainger Part Number 5PWD8, 5PWE0, Overall Depth 17 1/4 in, Overall Height 15 3/4 in, Overall Width 17 1/4 in, Nameplate Voltage Not Applicable, Product Type Assembly Hardware, Includes Assembly Hardware, Compatible Manufacturer Part Number RT750, Finish Galvanized, For Appliance Type Fans, For Use With RT-Series Fans, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.