Zoro Homepage

OEM Replacement Motor, 1/15 hp

  • Mfr # 950-0800

  • Zoro # G6012797


product price: $283.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
CA-6D4
Fits Brand
Tjernlund
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-0800
Zoro #
G6012797
UPC #
080956950741
Country of Origin
United States

Details

For Use With Mfr. Model Number
CA-6D4
Fits Brand
Tjernlund
Item
Motor, 460V
Voltage
460V AC

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 hp HP, Nameplate RPM 1,550 RPM, Voltage 460V AC, Full Load Amps 0.40 A, 42 Frame, OEM Replacement Brand Tjernlund

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.