Zoro Homepage

Pressure Sensing Switch, Adjustable

  • Mfr # PS2501

  • Zoro # G7559553


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Type
HVAC/General Purpose
Electrical Rating
15 A Non-Inductive to 277V AC
Sample Line Connector
1/4 in OD tubing
Switch Type
SPDT
Function
Use To Switch Electrical Devices On Or Off Based On Positive, Negative Or Differential Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2501
Zoro #
G7559553
UPC #
080956891006
Country of Origin
United States

Dimensions

Width (In.)
3 1/4 in
Depth (In.)
3 in
Height (In.)
6 1/4 in
Sample Line Connection Size
1/4 in
Overall Height
6 1/4 in
Overall Width
3 1/4 in
Overall Depth
3 in

Details

Type
HVAC/General Purpose
Electrical Rating
15 A Non-Inductive to 277V AC
Sample Line Connector
1/4 in OD tubing
Switch Type
SPDT
Function
Use To Switch Electrical Devices On Or Off Based On Positive, Negative Or Differential Pressure
Mounting Location
Diaphragm Vertical
Features
1/4 in Compression Fittings, NO Or NC Switch Contacts
Operating Temp. Range (F)
-40 to 190
Mounting Holes O.C. (In.)
3 3/4 in
Application
Differential Pressure Detection, Air Compressor Control, Positive Pressure Detection
Item
Air Pressure Switch
Differential (In. WC)
.02
Agency Compliance
CE, CSA, UR
Includes
Mounting Screws
Pressure Setting Range (In. WC)
.05 to 12.0
Contact Form
SPDT
Maximum Pressure Rating
0.5 psi
Sample Line Connector Type
Integral Compression
Minimum Pressure Setting
0.05 in wc
Housing Type
Conduit Box
Pressure Type
Differential, Negative
Reset Type
Automatic Reset
Product Type
Pressure Switch
Mounting Hole Center to Center Distance
3 3/4 in
Input Voltage
115V AC
Mounting Orientation
Vertical
Standards
CE Certified, CSA Certified, UR
Pressure Setpoint Type
Adjustable
Maximum Pressure Setting
12 in wc
Housing Material
Steel
Number of Switches
1
Electrical Connection Type
Hardwired
Minimum Operating Temperature
-40 Degrees F
Maximum Differential Pressure Setting
0.02 in wc
Maximum Operating Temperature
190 Degrees F

Description

Air Pressure Switch, Application Differential Pressure Detection, Air Compressor Control, Positive Pressure Detection, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, Housing Material Steel, Housing Type Conduit Box, Includes Mounting Screws, Input Voltage 115V AC, Maximum Differential Pressure Setting 0.02 in wc, Maximum Operating Temperature 190 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.