Zoro Homepage

Switch, Duct Pressure

  • Mfr # PS1503

  • Zoro # G2547894


product price: $66.19
/ea

Key Features

Sample Line Connector
Barbed
Switch Type
SPST
Type
Duct Pressure Switch
Dia. (In.)
1 9/20 in
Height (In.)
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1503
Zoro #
G2547894
UPC #
080956890009
Country of Origin
United States

Dimensions

Dia. (In.)
1 9/20 in
Height (In.)
3 1/16 in
Overall Depth
4 1/2 in
Overall Diameter
1 7/16 in
Overall Width
5 3/4 in
Sample Line Connection Size
1/4 in
Overall Height
2 3/4 in

Details

Sample Line Connector
Barbed
Switch Type
SPST
Type
Duct Pressure Switch
Operating Temp. Range (F)
-40 to190
Mounting Location
With Diaphragm Vertical
Item
Air Sensing Switch
Application
Air Filtration, Humidity Detection and Control, Positive Pressure Detection
Pressure Setting Range (In. WC)
.05
Differential (In. WC)
+/-0.02
Electrical Rating
15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 120 to 277V AC
Product Type
Air Flow Switch
Pressure Setpoint Type
Fixed
Maximum Pressure Rating
0.5 psi
Pressure Type
Positive
Reset Type
Automatic Reset
Input Voltage
115V AC
Mounting Orientation
Vertical
Housing Type
Conduit Box
Standards
CE Certified, CSA Certified, UR
Maximum Differential Pressure Setting
0.02 in wc
Electrical Connection Type
Hardwired
Maximum Pressure Setting
0.05 in wc
Contact Form
SPST
Number of Switches
1
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-40 Degrees F
Housing Material
Steel
Sample Line Connector Type
Barb

Description

Air Sensing Switch, Application Air Filtration, Humidity Detection and Control, Positive Pressure Detection, Contact Form SPST, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 120 to 277V AC, Housing Material Steel, Housing Type Conduit Box, Includes -, Input Voltage 115V AC, Maximum Differential Pressure Setting 0.02 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 0.05 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.