Zoro Homepage

Switch for AS2, 3 Speed Transfer Fan

  • Mfr # AS2SW3

  • Zoro # G4418340


product price: $54.79
/ea

Key Features

Plate Color
White
Switch Color
White
Product Type
Speed Control
Primary Voltage
24V AC
Reversible
Not Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2SW3
Zoro #
G4418340
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 in
Overall Height
3 in
Overall Width
2 in

Details

Plate Color
White
Switch Color
White
Item
Speed Control
Product Type
Speed Control
Primary Voltage
24V AC
Reversible
Not Reversible
Temperature Sensor
Temperature Sensor Not Included
Switch Type
Dial
Plate Material
Steel
Input Voltage
24V AC
Compatible with Series
AireShare
Items Controlled
Fans
Number of Switches or Dials
1
Maximum Input Current
3 A

Description

Speed Control, Switch Type Dial, Input Voltage 24V AC, Maximum Input Current 3 A, Number of Switches or Dials 1, Plate Material Steel, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color White, Switch Color White, Overall Height 3 in, Overall Width 2 in, Overall Depth 2 in, Compatible with Series AireShare, Primary Voltage 24V AC, Items Controlled Fans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.