Zoro Homepage

Wheel, 5/8 In.

  • Mfr # 950-0635

  • Zoro # G5874197


product price: $60.99
/ea

Key Features

For Use With Mfr. Model Number
SS1, SS1-R, SS1C
Fits Brand
Tjernlund
For Use With
Mfr. Model Number: SS1
Compatible with Manufacturer Model Number
SS1, SS1-R, SS1C
Bore Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-0635
Zoro #
G5874197
UPC #
080956950635
Country of Origin
United States

Dimensions

Bore Diameter
5/8 in

Details

For Use With Mfr. Model Number
SS1, SS1-R, SS1C
Fits Brand
Tjernlund
Item
Wheel,5/8 In.
For Use With
Mfr. Model Number: SS1
Compatible with Manufacturer Model Number
SS1, SS1-R, SS1C
Compatible Manufacturer Part Number
SS1, SS1-R, SS1C
Compatible Pump Manufacturer Part Number
SS1, SS1-R, SS1C
Compatible Mfr. Model Number
SS1, SS1-R, SS1C

Description

Blower Wheel, Product Type Blower Wheel, Bore Diameter 5/8 in, Compatible with Brand Tjernlund, Compatible with Manufacturer Model Number SS1, SS1-R, SS1C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.