Zoro Homepage

Bulk Roll, Red Weld, 8" x 75 ft.

  • Mfr # BR60-08-075

  • Zoro # G0052582


product price: $73.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR60-08-075
Zoro #
G0052582
UPC #
-
Country of Origin
United States

Details

Item
Bulk Roll,Red Weld,8" x 75 ft.

Description

Bulk Roll,Red Weld,8 In. x 75 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.