Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooler/Freezer Strip Door, Rnfrcd, 7ftH

  • Mfr # 999-00035

  • Zoro # G2269522


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Number of Strips
7
Opening Height
7 ft
Opening Width
3 ft 4 in
Strip Material
PVC
Strip Length
7 1/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00035
Zoro #
G2269522
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
7 ft
Opening Width
3 ft 4 in
Strip Length
7 1/4 ft
Strip Thickness
0.08 in
Strip Width
8 in
Overall Thickness
0.08 in
Compatible Frame Width
3 in

Details

Item
Strip Door
Number of Strips
7
Strip Material
PVC
Strip Texture
Reinforced, Smooth
Temp. Range
-20 Degrees to 140 Degrees F
Strip Type
Smooth, Reinforced
Mounting Hardware Material
Aluminum
Includes
Standard Wall Mounting Hardware
% Overlap
50
Strip Color
Clear
Color
Clear
Anti-Static
Not Anti-Static
Includes Mounting Hardware
Mounting Hardware Included
Overlap Percentage
50 %
Strip Mounting Type
Press-On
Duty Rating
Light
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Texture
Reinforced, Smooth
Use Location
Indoor
Product Type
Strip Door

Description

Strip Door, Reinforced, Smooth, Strip Width 8 in, Strip Length 7 1/4 ft, Opening Height 7 ft, Opening Width 3 3/8 ft, Clear, Number of Strips 7, 50 Percent Overlap, Strip Material PVC, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Plastic, Includes Standard Wall Mounting Hardware, Strip Application Cooler/Freezer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.