Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curtain Door, 11 oz. PVC Mesh, 10 ft. H

  • Mfr # 999-10315

  • Zoro # G6044591


product price: $2,639.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue with Yellow Trim
Curtain/Door Operation
Spring Assist Roll Up
Curtain/Door Mounting
Wall Mount
Height
10 ft
Opening Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-10315
Zoro #
G6044591
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft
Opening Height
10 ft
Width
10 ft
Opening Width
10 ft
Overall Width
10 ft
Overall Height
10 ft

Details

Item
Curtain Door
Color
Blue with Yellow Trim
Curtain/Door Operation
Spring Assist Roll Up
Curtain/Door Mounting
Wall Mount
Curtain/Door Material
11 oz PVC Mesh
Includes
Screen Panels and Aluminum Mounting Hardware
Standards
AIB, FDA
Wind Load Rating
Not Rated for Wind
Material
PVC Mesh
Fabric Weight
11 oz
Operation Type
Spring Assist Roll Up
Includes Mounting Hardware
Mounting Hardware Included

Description

Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Spring Assist Roll Up, Opening Height 10 ft, Opening Width 10 ft, Height 10 ft, Width 10 ft, Curtain/Door Mounting Wall Mount, Color Blue, Yellow, Includes Screen Panels, Standards AIB, FDA, Wind Load Rating Not Rated for Wind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.