Zoro Homepage

Curtain Door, 11 oz. PVC Mesh, 10 ft. H

  • Mfr # 999-10324

  • Zoro # G6041548


product price: $2,782.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Blue with Yellow Trim
Curtain/Door Operation
Motorized Roll Up
Curtain/Door Mounting
Under Header Mount
Opening Height
10 ft
Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-10324
Zoro #
G6041548
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
10 ft
Height
10 ft
Width
9 ft
Opening Width
9 ft
Overall Height
10 ft
Overall Width
9 ft

Details

Item
Curtain Door
Color
Blue with Yellow Trim
Curtain/Door Operation
Motorized Roll Up
Curtain/Door Mounting
Under Header Mount
Curtain/Door Material
11 oz PVC Mesh
Includes
Screen Panels and Aluminum Mounting Hardware
Standards
AIB, FDA
Wind Load Rating
Not Rated for Wind
Material
PVC Mesh
Operation Type
Motorized Roll Up
Fabric Weight
11 oz
Includes Mounting Hardware
Mounting Hardware Included

Description

Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Motorized Roll Up, Opening Height 10 ft, Opening Width 9 ft, Height 10 ft, Width 9 ft, Curtain/Door Mounting Under Header Mount, Color Blue, Yellow, Includes Screen Panels, Standards AIB, FDA, Wind Load Rating Not Rated for Wind

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.