Zoro Homepage

Curtain Door, 11 oz. PVC Mesh, 12 ft. H

  • Mfr # 999-10317

  • Zoro # G6050523


product price: $2,996.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Blue with Yellow Trim
Curtain/Door Mounting
Wall Mount
Curtain/Door Operation
Spring Assist Roll Up
Height
12 ft
Opening Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-10317
Zoro #
G6050523
UPC #
-
Country of Origin
United States

Dimensions

Height
12 ft
Opening Height
12 ft
Opening Width
12 ft
Width
12 ft
Overall Height
12 ft
Overall Width
12 ft

Details

Item
Curtain Door
Color
Blue with Yellow Trim
Curtain/Door Mounting
Wall Mount
Curtain/Door Operation
Spring Assist Roll Up
Curtain/Door Material
11 oz PVC Mesh
Includes
Screen Panels and Aluminum Mounting Hardware
Standards
AIB, FDA
Wind Load Rating
Not Rated for Wind
Material
PVC Mesh
Includes Mounting Hardware
Mounting Hardware Included
Operation Type
Spring Assist Roll Up
Fabric Weight
11 oz

Description

Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Spring Assist Roll Up, Opening Height 12 ft, Opening Width 12 ft, Height 12 ft, Width 12 ft, Curtain/Door Mounting Wall Mount, Color Blue, Yellow, Includes Screen Panels, Standards AIB, FDA, Wind Load Rating Not Rated for Wind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.