Zoro Homepage
This item is Discontinued.
Tmi Curtain Door, 11 oz. PVC Mesh, 8 ft. H 999-10481

Curtain Door, 11 oz. PVC Mesh, 8 ft. H (Discontinued)

  • Mfr # 999-10481
  • Zoro # G6037987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-10481
Zoro #
G6037987
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
8 ft
Height
8 ft
Opening Width
8 ft
Width
8 ft
Overall Height
8 ft
Overall Width
8 ft

Details

Item
Curtain Door
Color
Red
Curtain/Door Mounting
Under Header Mount
Curtain/Door Operation
Manual Slide
Curtain/Door Material
11 oz PVC Mesh
Includes
Edge Stiffeners, Floor Sweep and Valance, Screen Curtain, Sliding Track Hardware
Wind Load Rating
Not Rated for Wind
Material
PVC Mesh
Operation Type
Manual Slide
Includes Mounting Hardware
Mounting Hardware Included
Fabric Weight
11 oz

Description

Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Manual Slide, Opening Height 8 ft, Opening Width 8 ft, Height 8 ft, Width 8 ft, Curtain/Door Mounting Under Header Mount, Color Red, Includes Edge Stiffeners, Floor Sweep and Valance, Screen Curtain, Sliding Track Hardware, Wind Load Rating Not Rated for Wind

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.