Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curtain Door, 11 oz. PVC Mesh, 9 ft. H

  • Mfr # 999-10332

  • Zoro # G6034012


product price: $3,045.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Blue with Yellow Trim
Curtain/Door Mounting
Wall Mount
Curtain/Door Operation
Motorized Roll Up
Opening Height
9 ft
Height
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-10332
Zoro #
G6034012
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
9 ft
Height
9 ft
Opening Width
8 ft
Width
8 ft
Overall Height
9 ft
Overall Width
8 ft

Details

Item
Curtain Door
Color
Blue with Yellow Trim
Curtain/Door Mounting
Wall Mount
Curtain/Door Operation
Motorized Roll Up
Curtain/Door Material
11 oz PVC Mesh
Includes
Screen Panels and Aluminum Mounting Hardware
Standards
AIB, FDA
Wind Load Rating
Not Rated for Wind
Material
PVC Mesh
Fabric Weight
11 oz
Operation Type
Motorized Roll Up
Includes Mounting Hardware
Mounting Hardware Included

Description

Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Motorized Roll Up, Opening Height 9 ft, Opening Width 8 ft, Height 9 ft, Width 8 ft, Curtain/Door Mounting Wall Mount, Color Blue, Yellow, Includes Screen Panels, Standards AIB, FDA, Wind Load Rating Not Rated for Wind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.