Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curtain Door, 22 oz. Coated PVC, 10 ft. H

  • Mfr # 999-10353

  • Zoro # G6038608


product price: $2,586.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue with Yellow Trim
Curtain/Door Operation
Spring Assist Roll Up
Curtain/Door Mounting
Wall Mount
Height
10 ft
Opening Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-10353
Zoro #
G6038608
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft
Opening Height
10 ft
Opening Width
8 ft
Width
8 ft
Overall Width
8 ft
Overall Height
10 ft

Details

Item
Curtain Door
Color
Blue with Yellow Trim
Curtain/Door Operation
Spring Assist Roll Up
Curtain/Door Mounting
Wall Mount
Curtain/Door Material
22 oz Coated PVC
Includes
Vinyl Panels and Aluminum Mounting Hardware
Wind Load Rating
Not Rated for Wind
Material
Coated PVC
Fabric Weight
22 oz
Includes Mounting Hardware
Mounting Hardware Included
Operation Type
Spring Assist Roll Up

Description

Item Curtain Door, Curtain/Door Material 22 oz Coated PVC, Curtain/Door Operation Spring Assist Roll Up, Opening Height 10 ft, Opening Width 8 ft, Height 10 ft, Width 8 ft, Curtain/Door Mounting Wall Mount, Color Blue, Yellow, Includes Screen Panels, Wind Load Rating Not Rated for Wind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.