Zoro Homepage

Curtain Door, 22 oz. Coated PVC, 9 ft. H

  • Mfr # 999-10352

  • Zoro # G6047942


product price: $2,527.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Blue with Yellow Trim
Curtain/Door Mounting
Wall Mount
Curtain/Door Operation
Spring Assist Roll Up
Opening Height
9 ft
Height
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-10352
Zoro #
G6047942
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
9 ft
Height
9 ft
Width
8 ft
Opening Width
8 ft
Overall Width
8 ft
Overall Height
9 ft

Details

Item
Curtain Door
Color
Blue with Yellow Trim
Curtain/Door Mounting
Wall Mount
Curtain/Door Operation
Spring Assist Roll Up
Curtain/Door Material
22 oz Coated PVC
Includes
Vinyl Panels and Aluminum Mounting Hardware
Wind Load Rating
Not Rated for Wind
Material
Coated PVC
Includes Mounting Hardware
Mounting Hardware Included
Fabric Weight
22 oz
Operation Type
Spring Assist Roll Up

Description

Item Curtain Door, Curtain/Door Material 22 oz Coated PVC, Curtain/Door Operation Spring Assist Roll Up, Opening Height 9 ft, Opening Width 8 ft, Height 9 ft, Width 8 ft, Curtain/Door Mounting Wall Mount, Color Blue, Yellow, Includes Screen Panels, Wind Load Rating Not Rated for Wind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.