Zoro Homepage

Curtain Wall, 10 ft. H, 6 ft. W, Clear

  • Mfr # 999-10212

  • Zoro # G6565872


product price: $1,445.99
/ea
Free Shipping & Returns

Key Features

Curtain Wall Item
Clean Curtain Wall
Track Configuration
Straight
Color
Clear
Curtain/Door Mounting
Universal Mount
Curtain/Door Operation
Manual Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-10212
Zoro #
G6565872
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft
Width
6 ft
Overall Height
10 ft
Overall Width
6 ft
Overall Thickness
0.4 mm

Description

Curtain Wall Item Clean Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 10 ft, Width 6 ft, Curtain Color Clear, Curtain/Door Material Smooth PVC, USDA PVC Panel, Number of Panels 1, Includes Open Top Plastic Rollers with Hooks, Rounded Rod Hardware, Standards California Fire Marshall, Temp. Range 0 Degrees to 140 Degrees F, Window Included Yes, Window Height Not Applicable, Curtain/Door Operation Manual Slide, Window Color Clear

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.