Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curtain Wall, 12 ft H x 6 ft W

  • Mfr # 999-00088

  • Zoro # G6973321


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Curtain Wall Item
Curtain Wall
Track Configuration
Straight
Color
Blue
Curtain/Door Mounting
Universal Mount
Curtain/Door Operation
Manual Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00088
Zoro #
G6973321
UPC #
-
Country of Origin
United States

Dimensions

Height
12 ft
Width
6 ft
Overall Width
6 ft
Overall Height
12 ft
Overall Thickness
0.02 in

Details

Item
Curtain Wall
Curtain Wall Item
Curtain Wall
Track Configuration
Straight
Color
Blue
Curtain/Door Mounting
Universal Mount
Curtain/Door Operation
Manual Slide
Curtain Color
Blue
Curtain/Door Material
18 oz PVC Coated Polyester
Number of Panels
1
Includes
Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains.
Standards
NFPA-701
Mounting
Universal Mount
Operation
Manual Slide
Curtain Material
18 oz. PVC Coated Polyester
Window Included
No
Temp. Range
0 Degrees to 150 Degrees F
Material
Polyester
Operating Temperature - Maximum
150 Degrees F
Fabric Weight
18 oz
Operating Temperature - Minimum
0 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Track Type
Roller
Includes Window
Windows Not Included

Description

Curtain Wall Item Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 12 ft, Width 6 ft, Curtain Color Blue, Curtain/Door Material 18 oz PVC Coated Polyester, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains., Standards NFPA-701, Temp. Range 0 Degrees to 150 Degrees F, Window Included No, Window Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.