Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curtain Wall, 15 ft. H, 10 ft. W, Clear

  • Mfr # 999-10206

  • Zoro # G6552143


product price: $2,231.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Curtain Wall Item
Clean Curtain Wall
Track Configuration
Straight
Color
Clear
Curtain/Door Mounting
Universal Mount
Curtain/Door Operation
Manual Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-10206
Zoro #
G6552143
UPC #
-
Country of Origin
United States

Dimensions

Height
15 ft
Width
10 ft
Overall Height
15 ft
Overall Thickness
0.4 mm
Overall Width
10 ft

Details

Item
Curtain Wall
Curtain Wall Item
Clean Curtain Wall
Track Configuration
Straight
Color
Clear
Curtain/Door Mounting
Universal Mount
Curtain/Door Operation
Manual Slide
Curtain Color
Clear
Curtain/Door Material
Smooth PVC, USDA PVC Panel
Number of Panels
1
Includes
Open Top Plastic Rollers with Hooks, Rounded Rod Hardware
Standards
California Fire Marshall
Window Color
Clear
Curtain Material
Smooth PVC, USDA PVC Panel
Temp. Range
0 Degrees to 140 Degrees F
Window Included
Yes
Material
PVC
Track Type
Roller
Includes Window
Windows Included
Operating Temperature - Minimum
0 Degrees F
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Maximum
140 Degrees F

Description

Curtain Wall Item Clean Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 15 ft, Width 10 ft, Curtain Color Clear, Curtain/Door Material Smooth PVC, USDA PVC Panel, Number of Panels 1, Includes Open Top Plastic Rollers with Hooks, Rounded Rod Hardware, Standards California Fire Marshall, Temp. Range 0 Degrees to 140 Degrees F, Window Included Yes, Window Height Not Applicable, Curtain/Door Operation Manual Slide, Window Color Clear

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.