Zoro Homepage

Curtain Wall, 6" H, 24" W, 1-1/2" D, Gray

  • Mfr # 999-10220

  • Zoro # G6575182


product price: $1,207.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Overall Width
2 ft
Includes
Rounded Rod Track 24 in Radius
For Use With
Curtain Walls
For Use With Mfr. Model Number
Wash Down Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-10220
Zoro #
G6575182
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
2 ft
Overall Depth
1 1/2 in
Overall Thickness
1.5 in

Details

Item
Curtain Wall 90 Degrees Bend
Includes
Rounded Rod Track 24 in Radius
For Use With
Curtain Walls
For Use With Mfr. Model Number
Wash Down Series

Description

Includes Rounded Rod Track 24 in Radius, Window Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.