Zoro Homepage
This item is Discontinued.
No Product Image Available

Curtain Wall, 8 ft. H, 12 ft. W, Gray (Discontinued)

  • Mfr # 999-10224
  • Zoro # G6555497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-10224
Zoro #
G6555497
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
12 ft
Window Height
48 in
Overall Height
8 ft
Overall Width
12 ft

Description

Curtain Wall Item Outdoor Curtain, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 8 ft, Width 12 ft, Curtain Color Gray, Curtain/Door Material 22 oz Coated PVC, Number of Panels 1, Includes Hook-and-Loop Fasteners On Side Hems to Connect Multiple Curtains, Sliding Track Hardware, Steel Ball Bearing Rollers, Track Supports, Standards Enhanced Weather Protection, Temp. Range -20 Degrees to 150 Degrees F, Window Included Yes, Window Height 48 in

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.