Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curtain Wall, 8 ft H x 12 ft W

  • Mfr # 999-00080

  • Zoro # G0871306


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Curtain Wall Item
Curtain Wall
Track Configuration
Straight
Color
Blue
Curtain/Door Operation
Manual Slide
Curtain/Door Mounting
Universal Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00080
Zoro #
G0871306
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Width
12 ft
Window Height
38 in
Overall Height
8 ft
Overall Thickness
0.02 in
Overall Width
12 ft

Details

Curtain Wall Item
Curtain Wall
Item
Curtain Wall
Track Configuration
Straight
Color
Blue
Curtain/Door Operation
Manual Slide
Curtain/Door Mounting
Universal Mount
Curtain Color
Blue
Curtain/Door Material
18 oz PVC Coated Polyester with Clear PVC Window
Number of Panels
1
Includes
Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains.
Standards
NFPA-701
Temp. Range
0 Degrees to 150 Degrees F
Mounting
Universal Mount
Operation
Manual Slide
Curtain Material
18 oz. PVC Coated Polyester with Clear PVC Window
Window Color
Clear
Window Included
Yes
Material
Polyester
Operating Temperature - Minimum
0 Degrees F
Fabric Weight
18 oz
Includes Window
Windows Included
Track Type
Roller
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Maximum
150 Degrees F

Description

Curtain Wall Item Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 8 ft, Width 12 ft, Curtain Color Blue, Curtain/Door Material 18 oz PVC Coated Polyester with Clear PVC Window, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains., Standards NFPA-701, Temp. Range 0 Degrees to 150 Degrees F, Window Included Yes, Window Height 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.