Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curve Track, Galvanized Steel

  • Mfr # 999-00095

  • Zoro # G1812955


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Length
2 ft
Includes
Pre-attached Track Splices, and 2 ft Radius 90 Degree Bend
For Use With
Curtain Wall Partitions
Material
Galvanized steel
Length (Straight Wireway)
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00095
Zoro #
G1812955
UPC #
-
Country of Origin
United States

Dimensions

Length
2 ft
Length (Straight Wireway)
2 ft
Overall Length
2 ft

Details

Item
Curve Track
Includes
Pre-attached Track Splices, and 2 ft Radius 90 Degree Bend
For Use With
Curtain Wall Partitions
Material
Galvanized steel
Strip Mounting Type
Proprietary
Product Type
Curve Track

Description

Curve Track, Length 2 ft, Material Steel, For Use With Curtain Wall Partitions, Includes 2 ft Radius 90 Degree Bend, Pre-Attached Track Splices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.