Zoro Homepage

Flexible Bulk Roll, Anti-Static, 8in, Clear

  • Mfr # 999-00559

  • Zoro # G9602345


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Thickness
0.08 in
Strip Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00559
Zoro #
G9602345
UPC #
-
Country of Origin
United States

Dimensions

Strip Thickness
0.08 in
Strip Width
8 in
Roll Length
150 ft
Overall Width
8 in

Details

Item
Replacement Strips
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Texture
Smooth
Strip Color
Clear
Temp. Range
0 Degrees to 150 Degrees F
Strip Type
Roll
Color
Clear
Strip Texture Type
Smooth
Compatible Product Type
Anti Static
Product Type
Replacement Strip
Anti-Static Status
Anti-Static
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
150 Degrees F

Description

Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Roll Length 150 ft, Number of Strips Not Applicable, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Roll/Strip Roll, Strip Application Anti Static

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.