Flexible Bulk Roll, Ribbed, 8in, Clear
Mfr # 999-00129
Zoro # G3050284
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Thickness
0.08 in
Strip Texture
Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-00129
Zoro #
G3050284
UPC #
-
Country of Origin
United States
Dimensions
Strip Thickness
0.08 in
Strip Width
8 in
Roll Length
75 ft
Overall Width
8 in
Details
Item
Replacement Strips
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Texture
Ribbed
Temp. Range
-20 Degrees to 140 Degrees F
Strip Type
Roll
Fits Strip Doors
999-00035, 999-00210, 999-00211
Strip Color
Clear
Color
Clear
Compatible Manufacturer Model Number
999-00035, 999-00210, 999-00211
Product Type
Replacement Strip
Compatible Product Type
Strip Doors
Strip Texture Type
Ribbed
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
140 Degrees F
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Roll Length 75 ft, Number of Strips Not Applicable, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Fits Strip Doors No. Modelo 999-00035, 999-00210, 999-00211, Roll/Strip Roll, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.