Zoro Homepage

Flexible Bulk Roll, Smooth, 8in, Clear

  • Mfr # 999-00122

  • Zoro # G1863951


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Thickness
0.08 in
Strip Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00122
Zoro #
G1863951
UPC #
-
Country of Origin
United States

Dimensions

Strip Thickness
0.08 in
Strip Width
8 in
Roll Length
75 ft
Overall Width
8 in

Details

Item
Replacement Strips
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Texture
Smooth
Fits Strip Doors
999-00035, 999-00210, 999-00211
Temp. Range
-20 Degrees to 140 Degrees F
Strip Color
Clear
Strip Type
Roll
Color
Clear
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Product Type
Replacement Strip
Compatible Manufacturer Model Number
999-00035, 999-00210, 999-00211
Strip Texture Type
Smooth
Compatible Product Type
Strip Doors

Description

Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Roll Length 75 ft, Number of Strips Not Applicable, Strip Thickness 0.08 in, Temp. Range -20 Degrees to 140 Degrees F, Fits Strip Doors No. Modelo 999-00035, 999-00210, 999-00211, Roll/Strip Roll, Strip Application Cooler/Freezer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.