Zoro Homepage

Flexible Bulk Rolls, Low-Temp Smooth

  • Mfr # 999-00412

  • Zoro # G6121921


product price: $459.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Thickness
0.16 in
Strip Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-00412
Zoro #
G6121921
UPC #
-
Country of Origin
United States

Dimensions

Strip Thickness
0.16 in
Strip Width
16 in
Roll Length
100 ft
Overall Width
16 in

Details

Item
Replacement Strips
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Texture
Smooth
Strip Color
Clear
Temp. Range
-20 Degrees to 140 Degrees F
Strip Type
Roll
Color
Clear
Operating Temperature - Minimum
-20 Degrees F
Product Type
Replacement Strip
Strip Texture Type
Smooth
Operating Temperature - Maximum
140 Degrees F
Compatible Product Type
Strip Doors

Description

Replacement Strips, Smooth, Strip Width 16 in, Clear, PVC, Roll Length 100 ft, Number of Strips Not Applicable, Strip Thickness 0.16 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.