Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC
Mfr # 999-00004
Zoro # G1516952
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Thickness
0.08 in
Strip Texture
Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-00004
Zoro #
G1516952
UPC #
-
Country of Origin
China
Dimensions
Strip Thickness
0.08 in
Strip Width
8 in
Roll Length
150 ft
Overall Width
8 in
Details
Item
Replacement Strips
Material
PVC
Roll/Strip
Roll
Strip Material
PVC
Strip Texture
Ribbed
Temp. Range
0 Degrees to 150 Degrees F
Strip Color
Clear
Strip Type
Roll
Color
Clear
Strip Texture Type
Ribbed
Product Type
Replacement Strip
Compatible Product Type
Clean Room Enclosures, Strip Doors
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
0 Degrees F
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Roll Length 150 ft, Number of Strips Not Applicable, Strip Thickness 0.08 in, Temp. Range 0 Degrees to 150 Degrees F, Roll/Strip Roll, Strip Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.